Phase-II PHT-1700 Portable Digital Hardness Tester 54103-02

Representative image only.

Phase-II PHT-1700 Portable Digital Hardness Tester 54103-02

Phase-II | Mfr: PHT-1700| Item: 5410302

Measure hardness with either separate or integral probe

$2,413.41CAD / Each

for an additional
$226.17CAD / Each
for an additional
$352.14CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,413.41CAD / Each

Buy It Together

Current Item

Phase-II PHT-1700 Portable Digital Hardness Tester 54103-02
Phase-II PHT-1700 Portable Digital Hardness Tester 54103-02
5410302

$2,413.41CAD / Each
+ =
Total Price 2639.58 ADD 2 ITEMS TO CART
Product Description

Includes

Calibrated test block, carrying case, two AAA batteries, and cleaning brush.

Key Features

  • Remote probe unit allows for readings in difficult places
  • Measure hardness with either separate or integral probe
  • Download and analyze data easily with RS-232 output
  • 5 year warranty

More About this Item

This hardness tester measures by calculating the ratio of the impact velocity to the rebound velocity. Utilizing an impact D device, it calculates the mean and converts readings to Vickers, Brinell, Rockwell, and Shore.

RS-232 output allows you to download your data to a computer. Includes a calibrated test block to insure accurate readings.

5 Year Warranty
Specifications
  • Range200 to 900 HL, 20 to 70 HRC, 20 to 99 HRB, 60 to 99 HRA, 40 to 650 HB, 80 to 970 HV, 30 to 100 HS
  • Accuracy±0.8%
  • Min Sample Thickness (in)0.2
  • Min Sample Thickness (mm)5
  • DisplayLCD
  • Width (in)2 3/8
  • Depth (in)1 1/2
  • Height (in)6 1/8
  • PowerTwo AAA batteries (included)
  • DescriptionPortable Digital Hardness Tester 54103-02
  • Warranty5 years
Reviews
Q&A