PharmaLok Standard Tubing Clamp, 1-1/4" OD Max; 10/Pk

Representative image only.

PharmaLok Standard Tubing Clamp, 1-1/4" OD Max; 10/Pk

| Mfr: CPT100-U71| Item: 5013437

Easily and securely close off flow in flexible tubing

$489.90CAD / Pkg of 10

$489.90CAD / Pkg of 10
Product Description

Key Features

  • Lightweight and reusable
  • Glass-filled nylon construction—rust and corrosion resistant
  • Easy, one-handed closure—no tools needed
  • Tamper evident and zip tie compatible
  • Sterilize by autoclave, gamma irradiation, or x-ray
  • FDA 21 CFR 177.1500, USP Class VI, and ISO 10993-5/10993-11 compliant
  • Animal-derived ingredient, BPA, and BSE/TSE free
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Minimum tubing ID of 1/2" (12.7 mm) with 3/32" (2.4 mm) wall thickness
  • Maximum tubing OD of 1 1/4" (31.8 mm) with 3/16" (4.8 mm) wall thickness
  • Manufacturer defect warranty

More About this Item

Effortlessly close off flow in tubing with PharmaLok tubing clamps. The open-clamp style allows it to be easily installed on existing tubing assemblies. These simple-to-use tubing clamps require no tools and can be operated using one hand. Clamps accept a wide range of flexible tubing materials and sizes.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Clamp MaterialGlass-filled nylon
  • Max Grip Range (InchShort)1.25
  • Height (in)2
  • Width (in)0.75
  • Length (in)4.5
  • DescriptionPharmaLok™ Standard Tubing Clamp, 1-1/4" OD Max; 10/Pk
  • WarrantyManufacturer defect
Reviews
Q&A