PharmaFluor Panel-Mount Compression Fitting, Straight Union, PFA, 3/8" OD

Representative image only.

PharmaFluor Panel-Mount Compression Fitting, Straight Union, PFA, 3/8" OD

PharmaFluor | Mfr: G1077014| Item: 5014437

High-purity compression fittings designed for critical fluid and gas applications

$110.87CAD / Each

$110.87CAD / Each
Product Description

Key Features

  • Ultra-clean PFA material construction
  • Excellent chemical resistance
  • Tool-free installation for faster setups
  • Reliable performance in critical systems

More About this Item

PharmaFluor® PFA compression fittings are engineered to deliver reliable, contamination-free performance in critical fluid and gas handling systems. Manufactured from 100% virgin high-purity PFA, these fittings ensure exceptional chemical resistance and ultra-clean operation, making them ideal for applications in biopharmaceutical, semiconductor, chemical, and food processing environments. These fittings do not require any tools, enabling fast, efficient installation while maintaining secure, leak-resistant connections.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Collet MaterialPVDF
  • Chemical ResistanceChemically inert; corrosion resistant
  • Number Of Ports2
  • Connection TypeCompression x Compression
  • Compression Size / Tube Od (Port 1) (in)3/8
  • Compression Size / Tube Od (Port 1) (mm)9.52
  • Compression Size / Tube Od (Port 2) (in)3/8
  • Compression Size / Tube Od (Port 2) (mm)9.52
  • Flow PatternStraight
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Orifice Dimensions (in)5/16
  • Orifice Dimensions (mm)7.87
  • Fitting Length (in)3 1/25
  • Fitting Length (mm)77.22
  • Quantity1
  • DescriptionPharmaFluor® Panel-Mount Compression Fitting, Straight Union, PFA, 3/8" OD
  • Warranty12 months from date of first sale
Reviews
Q&A