PharmaFluor Compression Fitting, Straight Union, PFA, 1/8" OD

Representative image only.

PharmaFluor Compression Fitting, Straight Union, PFA, 1/8" OD

PharmaFluor | Mfr: G1077070| Item: 5014432

$84.35CAD / Each

$84.35CAD / Each
Product Description

More About this Item

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPFA
  • Seal MaterialPTFE
  • Number Of Ports2
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3.17
  • Compression Size / Tube Od (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 2) (mm)3.17
  • Flow PatternStraight
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Orifice Dimensions (in)3/32
  • Orifice Dimensions (mm)2.29
  • Fitting Length (in)1 27/32
  • Fitting Length (mm)46.74
  • Quantity1
  • DescriptionPharmaFluor® Compression Fitting, Straight Union, PFA, 1/8" OD
  • Warranty12 months from date of first sale
Reviews
Q&A