PharmaFluor Compression Fitting, Straight Union, PFA, 1/4" OD

Representative image only.

PharmaFluor Compression Fitting, Straight Union, PFA, 1/4" OD

PharmaFluor | Mfr: G1077019| Item: 5014431

$89.88CAD / Each

$89.88CAD / Each
Product Description

More About this Item

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPFA
  • Seal MaterialPTFE
  • Number Of Ports2
  • Compression Size / Tube Od (Port 1) (in)1/4
  • Compression Size / Tube Od (Port 1) (mm)6.35
  • Compression Size / Tube Od (Port 2) (in)1/4
  • Compression Size / Tube Od (Port 2) (mm)6.35
  • Flow PatternStraight
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Orifice Dimensions (in)3/16
  • Orifice Dimensions (mm)4.83
  • Fitting Length (in)1 7/8
  • Fitting Length (mm)47.5
  • Quantity1
  • DescriptionPharmaFluor® Compression Fitting, Straight Union, PFA, 1/4" OD
  • Warranty12 months from date of first sale
Reviews
Q&A