Pfeiffer PK-D61-707 Magnetically couple rotary vane, 3.5 CFM, 115 VAC

Representative image only.

Pfeiffer PK-D61-707 Magnetically couple rotary vane, 3.5 CFM, 115 VAC

Pfeiffer | Mfr: PK-D61-707| Item: 7950020

Sealed head, means no oil leaks

$8,339.39CAD / Each

$8,339.39CAD / Each

Buy It Together

Current Item

Pfeiffer PK-D61-707 Magnetically couple rotary vane, 3.5 CFM, 115 VAC
Pfeiffer PK-D61-707 Magnetically couple rotary vane, 3.5 CFM, 115 VAC
7950020

$8,339.39CAD / Each
+
Pfeiffer PK-Z40-003 Oil Mist Filter for 79500-20, -25
7950026

$1,591.26CAD / Each
=
Total Price 9930.65 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High pumping speeds
  • Safety valve seals the pump during power loss
  • Easy to service, low maintenance
  • 18 month warranty

More About this Item

Magnetically coupled drive shaft eliminates oil leaks. Dual mode pump with gas ballast allows for vacuum settings for many different applications.

18 Month Warranty
Specifications
  • Gas BallastYes
  • Wetted PartsCast Iron, 304 Stainless Steel, Aluminum, Fluorelastomer
  • Free-Air Capacity (CFM)3.5
  • Free-Air Capacity (LPM)99
  • Free-Air Capacity (LPH)5940
  • Max Flow Rate (CFM)3.47
  • Max Flow Rate (Liters/min)99
  • Max Vacuum (torr)0.0037
  • Port SizeNW 16 flange
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)2.6
  • Power (Hz)50/60
  • Height (in)8.5
  • Length (in)17.125
  • Height (cm)21.59
  • Length (cm)43.5
  • Height (mm)215.9
  • Length (mm)435
  • Motor hp1/2
  • DescriptionMagnetically couple rotary vane, 3.5 CFM, 115 VAC
  • Warranty18 months
Reviews
Q&A