Pfeiffer HiScroll 6 Scroll Vacuum Pump

Representative image only.

Pfeiffer HiScroll 6 Scroll Vacuum Pump

Pfeiffer | Mfr: HS6100230| Item: 1571702

Delivers a quiet, low-maintenance, high-performance vacuum

$12,929.00CAD / Each

$12,929.00CAD / Each
Product Description

Key Features

  • Pumping speed of 6.13 m³/h
  • Ultimate vacuum of 1.5 × 10?² mbar
  • Pumping Speed: 6.13 m³/h
  • Ultimate Vacuum: 1.5 × 10?² mbar
  • Noise Level: <48 dB(A)
  • Operating Temperature Range: 5 – 40 °C
  • Electrical Requirements: 100–127 / 200–240 V AC (±10%), 50/60 Hz
  • Noise Level: <48 dB(A)
  • Operating Temperature Range: 5 – 40 °C
  • Electrical Requirements: 100–127 / 200–240 V AC (±10%), 50/60 Hz

More About this Item

The HiScroll® 6 scroll vacuum pump delivers clean, oil-free operation with low noise and minimal vibration, making it ideal for laboratory environments where reliability, sustainability, and low maintenance are essential. With a pumping speed of 6.13 m³/h and an ultimate vacuum of 1.5 × 10?² mbar, it provides dependable performance for demanding freeze-drying applications.

The HiScroll 6 is a high-performance, oil-free scroll vacuum pump delivering a pumping speed of 6.13 m³/h and an ultimate vacuum of 1.5 × 10?² mbar. It’s completely dry operation eliminates the need for oil, making it a clean and low-maintenance solution ideal for laboratory environments.

Engineered for reliability and ease of use, the HiScroll 6 features an exceptionally low noise level (<48 dB(A)), minimal vibration, and a compact footprint—perfect for noise-sensitive applications and space-constrained setups. Designed for low operating costs, it offers long maintenance intervals and short service times, backed by premium-quality components.

Specifications
  • SeriesHiScroll 6
  • Max Flow Rate (GPM)26.86
  • Width (InchShort)8 21/32
  • Height (InchShort)10 1/8
  • Max Flow Rate (LPM)101.67
  • Max Flow Rate (GPH)1611.45
  • Max Flow Rate (m³/hr)6.1
  • Max Pressure (PSI)21.76
  • Max Pressure (bar)1.5
  • Min Pressure (PSI)0.000218
  • Min Pressure (bar)1.5E-05
  • Max Motor RPM (rpm)3000
  • Min Motor RPM (rpm)1000
  • Motor Type1-phase motor
  • Power (Hz)50/60
  • Power (amps)4 A @ 100-127 VAC; 2 A @ 200-240 VAC
  • Power (Phase)1
  • Power CordNot included
  • Power ConnectionC14 AC input / mains input
  • Input100-127 / 200-240 VAC (±10%), 50/60 Hz
  • Wetted MaterialsStandard/ATEX media-contacting materials: aluminum; stainless steel; anodized aluminum/PTFE compound; FKM; nickel-plated aluminum; PTFE; bronze/brass.
  • Inlet ConnectionDN 25 ISO-KF
  • Outlet ConnectionDN 25 ISO-KF
  • Run DryYes
  • Min Temperature (° F)41
  • Max Temperature (° F)104
  • Min Temperature (° C)5
  • Max Temperature (° C)40
  • Width (in)8.66
  • Length (in)14.96
  • Height (in)10.12
  • Width (cm)22
  • Length (cm)38
  • Height (cm)25.7
  • UL(US) Regulatory ApprovalUL/CSA 61010-1
  • UL(Canada) Regulatory ApprovalUL/CSA 61010-1
  • ATEX Regulatory ApprovalII 3/-G Ex h IIC T4 Gc X; +5 °C ≤ Ta ≤ +40 °C
  • DescriptionScroll Vacuum Pump
Reviews
Q&A