The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

PendoTech Benchtop Transmitter for Single-Use Temperature Sensor, 1 Input

Representative image only.

PendoTech Benchtop Transmitter for Single-Use Temperature Sensor, 1 Input

PendoTech | Mfr: PDKT-TT1| Item: 4852483

Convert temperature measurements from single-use temperature sensors to 4 to 20 mA output signals

$1,959.61CAD / Each

$1,959.61CAD / Each

Buy It Together

Current Item

PendoTech Benchtop Transmitter for Single-Use Temperature Sensor, 1 Input
PendoTech Benchtop Transmitter for Single-Use Temperature Sensor, 1 Input
4852483

$1,959.61CAD / Each
+ =
Total Price 2101.94 ADD 2 ITEMS TO CART
Product Description

Includes

Power cord with AC adapter.

Key Features

  • Linear 4 to 20 mA output signal reflects 0 to 70°C (32°F to 158°F), the measuring range of the sensor
  • Rugged ABS plastic enclosure offers durability
  • Accepts one single-use temperature sensor
  • 1 year warranty

More About this Item

Connect a single-use temperature sensor to the transmitter to convert the temperature measurement to a linear 4 to 20 mA output signal. Simply plug the sensor to a reusable sensor cable 48524-82 for a quick and easy connection to the transmitter. Use interface cables 48524-85 or -86 to transmit a 4 to 20 mA output signal from the transmitter to PressureMAT® Plus monitor for real-time temperature monitoring.

To maintain CE compliance, input wires should be limited to under 10 feet, matching the maximum length of the Pendotech reusable monitor cables.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Input Type1/4" headphone receptacle
  • Width (InchShort)6 1/4
  • Output Type4 to 20 mA
  • Number of Channels1
  • Height (InchShort)3 1/16
  • Max Operating Temperature (° F)176
  • Min Operating Temperature (° F)-4
  • Power (VAC)100 to 250
  • DescriptionBenchtop Transmitter for Single-Use Temperature Sensor, 1 Input
  • Warranty1 year
Reviews
Q&A