PeakSimple Data System; one-channel; 115VAC

Representative image only.

PeakSimple Data System; one-channel; 115VAC

| Item: 3400949

Low-cost chromatography data systems for use with any manufacture's GC or HPLC systems

$4,670.65CAD / Each

$4,670.65CAD / Each
Product Description

Includes

hardware and software

Key Features

  • Replace old strip chart recorders or integrators — one and six channel models available
  • PeakSimple™ chromatography software for Windows® — easy USB 2.0 connection to PC
  • 2 year warranty

More About this Item

One-channel models
The eight TTL outputs can optionally be wired to a bank of eight single-pole, dual-throw mechanical relays with screw terminals for easy connection to any device which operates from a contact closure. A remote start input allows run initiation from the user's GC or HPLC system. Data can be acquired at rates up to 50Hz.

Six-channel models
The eight TTL outputs are wired to a bank of eight single-pole, dual-throw mechanical relays with screw terminals for easy connection to any user device which operates from a contact closure. Four remote start inputs allow run initiation from the user's GC or HPLC system.

Each of the six channels of data can be randomly assigned to one of four time bases, which allows independent start and stop times for four separate instruments. Data can be acquired at rates up to 50Hz per channel for one or two channels, or 20Hz for all six channels.

For one- or six-channel models, the 220 volt system is supplied with a UL, CSA, and CE/VDE approved universal power supply, which will operate on any AC voltage from 100-250 volts. These units require a USB 2.0 compliant port on the PC. They are not compatible with older USB 1.0 or 1.1 compliant ports.

Low cost chromatography data systems for use with any manufacturer’s GC or HPLC systems. Replace old strip chart recorders or integrators with the same data system built-into every Economical Compact Gas Chromatograph. USB connection to Windows PC. 24 bit resolution. Easy to learn.

Two year warranty
Specifications
  • OutputOne channel
  • Power (VAC)115
  • DescriptionPeakSimple Data System; one-channel; 115VAC
  • Warranty2 year
Reviews
Q&A