PEAK Scientific Precision Zero Air Generator, 1.5 L; 110 VAC

Representative image only.

PEAK Scientific Precision Zero Air Generator, 1.5 L; 110 VAC

PEAK Scientific | Mfr: 60-1501| Item: 8644336

Mix and match modules to suit your GC and GC/MS gas needs

$9,466.53CAD / Each

$9,466.53CAD / Each

Buy It Together

Current Item

PEAK Scientific Precision Zero Air Generator, 1.5 L; 110 VAC
PEAK Scientific Precision Zero Air Generator, 1.5 L; 110 VAC
8644336

$9,466.53CAD / Each
+
PEAK Scientific Precision Air Compressor; 110 VAC
8644340

$16,796.65CAD / Each
+
PEAK Scientific Precision Air Compressor; 230 VAC
8644339

$16,796.65CAD / Each
=
Total Price 43059.83 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3 m PTFE tubing, 1/4" compression fitting, 1/8" compression fitting, and power cable.

Key Features

  • Produce gas on demand up to 3.5 L/min
  • Status indicative lighting feature
  • Avoid risk of contaminants entering the system
  • No risk or running out of gas mid-run
  • Market-leading purity – hydrocarbon content less than 0.05 ppm
  • Compatible with Precision Air Compressor
  • 1 year warranty

More About this Item

Combining convenience and safety in a laboratory gas generation system, Precision Trace is the practical answer to your gas chromatography detector gas needs. It is capable of delivering clean air from 1.5 to 3.5 L/min.

Precision Zero Air Generators deliver clean, dry, hydrocarbon-free air to be used as detector gas for GC up to 3.5 L/min. Hydrocarbons are removed via catalytic oxidation to ensure maximum purity of less than 0.05 ppm. Compatible with Precision Air Compressor

It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – no expensive catalyst chamber replacements.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Hydrogen PurityAir meets ISO8753-1:2010 Class 1.4.1
  • Outlet Port1 x 1/4" BSPP
  • Max Flow Rate (mL/min)1500
  • Min Air Pressure (psig)90
  • Max Air Pressure (psig)145
  • Height (in)6.14
  • Width (in)14.9
  • Depth (in)21.2
  • Height (cm)15.6
  • Width (cm)38
  • Depth (cm)54
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionGenerator, 1.5 L; 110 VAC
  • Warranty1 year
Reviews
Q&A