PEAK Scientific Precision Nitrogen Generator, 600 cc; 110/230 VAC

Representative image only.

PEAK Scientific Precision Nitrogen Generator, 600 cc; 110/230 VAC

PEAK Scientific | Mfr: 61-0600| Item: 8644311

Constant and consistent source of nitrogen for detector make-up gas

$20,384.35CAD / Each

$20,384.35CAD / Each
Product Description

Includes

generator, nitrogen, ew, gh, si, ao, 86443, 864431, 86443 1, 86443 10, 250 cc

3 m PTFE tubing, 1/4" compression fitting, 1/8" compression fitting, and power cable.

Key Features

  • Produce gas on demand up to 600 cc/min at 99.9995% purity
  • Far safer than highly pressurized cylinders
  • Integrates seamlessly with other Precision units
  • Ultra-fast start up time, quick to reach standard operating purity
  • Compact, space-saving modular design
  • 1 year warranty

More About this Item

Combining convenience and safety in a laboratory gas generation system, the Precision series is the practical answer to your gas chromatography detector and sample prep needs. Deliver ultra-high purity nitrogen for FID/FPD/NPD applications, as well as headspace vial pressurization, purge and trap, tube conditioning for thermal desorption, and sample blow down. It is capable of delivering nitrogen at over 99.9995% purity from 250 cc/min to 600 cc/min. The generator also removes nitrogen and moisture via Pressure Swing Adsorption technology, as well as removes hydrocarbons by means of catalytic oxidation to ensure maximum purity output of less than 0.05 ppm.

These units eliminate all the inconvenience and concerns of pressurized gas cylinders, streamlining your laboratory workflow and increasing productivity and efficiency. It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – simply change the filter annually.

By design, PEAK generators are simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Hydrogen Purity> 99.9995% N2
  • Outlet Port1 x 1/4" BSPP
  • Max Flow Rate (mL/min)600
  • Min Air Pressure (psig)100
  • Max Air Pressure (psig)120
  • Height (in)10
  • Width (in)14.9
  • Depth (in)21.2
  • Height (cm)25.6
  • Width (cm)38
  • Depth (cm)54
  • Power (VAC)110 / 230
  • Power (Hz)50/60
  • DescriptionGenerator, 600 cc; 110/230 VAC
  • Warranty1 year
Reviews
Q&A