PEAK Scientific Precision Hydrogen SL Generator, 100 cc, Auto Fill, White; 110/240 VAC

Representative image only.

PEAK Scientific Precision Hydrogen SL Generator, 100 cc, Auto Fill, White; 110/240 VAC

PEAK Scientific | Mfr: 3302944| Item: 8644319

The smallest hydrogen generator for GC-FID

$18,925.69CAD / Each

$18,925.69CAD / Each
Product Description

Includes

1 m Tygon tubing, in-line water filter, barbed hose fitting, desiccant cartridge, and power cable.

Key Features

  • 99.9995% purity at 100 psi output pressure
  • Far safer than highly pressurized cylinders
  • Produces hydrogen at up to 200 cc/min with no compromise on safety
  • Easy one-button startup and shutdown
  • Models available with auto-water fill or pressurized water fill
  • 2 year warranty

More About this Item

The Precision Hydrogen SL line has been developed to offer a streamlined laboratory-grade hydrogen gas solution for your GC flame detectors. Units are safe, simple to use, easy to maintain, and take up minimal bench space.

Hydrogen in the lab is always a source of concern – high pressure cylinders can be a risk to lab personnel, as well as a large volume of gas that can leak into the lab environment. With Precision Hydrogen SL in your lab, you eliminate these risks entirely. The generator produces only gas on-demand to meet instrument needs and stores less than 150 mL of gas in the instrument, with an automatic fail-safe to shut off the generator in the event of any leak.

The generator is available with manual, automatic, or pressurized water fill, and in a choice of black or white housing.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Hydrogen Purity99.9995% H2
  • Outlet Port1 x 1/8" Swagelock comopression fitting
  • Max Flow Rate (mL/min)100
  • Max Air Pressure (psig)100
  • Height (in)9.9
  • Width (in)6.3
  • Depth (in)14
  • Height (cm)25
  • Width (cm)16
  • Depth (cm)35.5
  • Power (VAC)110 / 240
  • Power (Hz)50/60
  • DescriptionGenerator, 100 cc, Auto Fill, White; 110/240 VAC
  • Warranty2 year
Reviews
Q&A