Partlow 711000000021 2 Chnl Chart Recorder Std Cover 90-115 Vac

Representative image only.

Partlow 711000000021 2 Chnl Chart Recorder Std Cover 90-115 Vac

Partlow | Mfr: 711000000021| Item: 4900193

Proven recording reliability that became the industry standard!

$6,777.59CAD / Each

for an additional
$485.48CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,777.59CAD / Each

Buy It Together

Current Item

Partlow 711000000021 2 Chnl Chart Recorder Std Cover 90-115 Vac
Partlow 711000000021 2 Chnl Chart Recorder Std Cover 90-115 Vac
4900193

$6,777.59CAD / Each
+ + =
Total Price 7368.42 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Capable of measuring, displaying, recording and controlling up to two process variables from a variety of inputs
  • All user entered data can be protected against unauthorized changes
  • Straightforward programming allows you to configure your recorder with a logical step-by-step process using a simple keypad
  • 4-digit display per pen
  • Universal Isolated sensor input: thermocouple, RTD, mA, mV, or V
  • Chart speed from 0.1 to 999.9 hours
  • Disposable fiber tipped pens: red, green
  • 1 year warranty
1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Number of Channels2
  • Chart TypeCircular
  • Chart Speed0.1 to 999.9 hours
  • Chart Diameter (in)10
  • Power (VAC)115
  • Description2 Chnl Chart Recorder Std Cover 90-115 Vac
  • Warranty1 year
Reviews
Q&A