Partlow 710000000021 10" Chart Recorder; 1 Channel

Representative image only.

Partlow 710000000021 10" Chart Recorder; 1 Channel

Partlow | Mfr: 710000000021| Item: 4900188

Proven recording reliability that became the industry standard!

$5,304.20CAD / Each

for an additional
$485.48CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,304.20CAD / Each

Buy It Together

Current Item

Partlow 710000000021 10" Chart Recorder; 1 Channel
Partlow 710000000021 10" Chart Recorder; 1 Channel
4900188

$5,304.20CAD / Each
+ + =
Total Price 5895.03 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Capable of measuring, displaying, recording and controlling up to two process variables from a variety of inputs
  • All user entered data can be protected against unauthorized changes
  • Straightforward programming allows you to configure your recorder with a logical step-by-step process using a simple keypad
  • 4-digit display per pen
  • Universal Isolated sensor input: thermocouple, RTD, mA, mV, or V
  • Chart speed from 0.1 to 999.9 hours
  • Disposable fiber tipped pens: red, green
  • 1 year warranty
1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Number of Channels1
  • Chart TypeCircular
  • Chart Speed0.1 to 999.9 hours
  • Chart Diameter (in)10
  • Power (VAC)115
  • Description10" Chart Recorder; 1 Channel
  • Warranty1 year
Reviews
Q&A