Partlow 54422011 10" Circular Chart Recorder; 2 Channel/2 Relay per Channel

Representative image only.

Partlow 54422011 10" Circular Chart Recorder; 2 Channel/2 Relay per Channel

Partlow | Mfr: 54422011| Item: 4900185

Slim, trim, simple for basic digital recording at its best

$6,534.48CAD / Each

for an additional
$485.48CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,534.48CAD / Each

Buy It Together

Current Item

Partlow 54422011 10" Circular Chart Recorder; 2 Channel/2 Relay per Channel
Partlow 54422011 10" Circular Chart Recorder; 2 Channel/2 Relay per Channel
4900185

$6,534.48CAD / Each
+ +
Graphic Controls Chart Recorder Pen, Red, Short; 5/Pk
4900012

$122.88CAD / Pkg of 5
+ =
Total Price 7284.73 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Universal power supply.

Key Features

  • Universal inputs can record pH, pressure, temperature, flow, and more
  • 4-digit red LED display and high/low limits available
  • Universal input — directly connects to either thermocouple, RTD, mVDC, VDC, or mADC inputs
  • Communication port features RS-485 serial, half duplex
  • 1 year warranty

More About this Item

These recorders are designed with the latest innovation in recording technology, enclosures, and functionality. Finding a place to install this recorder is easy with the compact 2.5" panel depth and short 1.3" protrusion — cutout size is the commonly-utilized 12.7" square, too! It can be panel or surface mounted.

1 Year Warranty
Specifications
  • Number of Channels2
  • Chart TypeCircular
  • Chart Speed8 hour; 12 hour; 24 hour; 7 day (user selectable)
  • Chart Diameter (in)10
  • Input TypeThermocouple: J, K, R, S, T
  • AlarmHigh/Low (2 per channel)
  • Width (in)14
  • Height (in)14
  • Depth (in)3 7/8
  • Width (cm)35.6
  • Height (cm)35.6
  • Depth (cm)9.8
  • Power (VAC)90 to 264
  • Description10" Circular Chart Recorder; 2 Channel/2 Relay per Channel
  • Warranty1 year
Reviews
Q&A