Parker Hannifin Zero Air Generator; 1 LPM; 120VAC/60Hz

Representative image only.

Parker Hannifin Zero Air Generator; 1 LPM; 120VAC/60Hz

Parker Hannifin | Mfr: 75-83NA | Item: 8644207

Eliminate inconvenient and dangerous zero air cylinders from the laboratory

$6,482.92CAD / Each

$6,482.92CAD / Each

Buy It Together

Current Item

Parker Hannifin Zero Air Generator; 1 LPM; 120VAC/60Hz
Parker Hannifin Zero Air Generator; 1 LPM; 120VAC/60Hz
8644207

$6,482.92CAD / Each
+ =
Total Price 7913.58 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Produce ultra-high purity zero air from house compressed air (<0.05 ppm THC)
  • LED indication light provides operational status at a glance
  • Payback period of typically less than one year
  • Silent operation and minimal operator attention required
  • 1 year warranty

More About this Item

Increase the accuracy of analysis and reduces the cleaning requirement of the detector. Parker Balston® Zero Air Generators are complete systems with advanced, highly reliable components engineered for easy installation, operation, and long term performance. Parker Balston Zero Air generators are much easier to install than dangerous, high pressure gas cylinders, and only need to be installed once! All that is required is a standard compressed air line and an electrical outlet.

Parker Balston Zero Air Generators are easy to operate, there is no complicated operating procedure to learn or any labor intensive monitoring required. Parker Balston Zero Air Generators eliminate all the inconveniences and costs of cylinder gas supplies and dependence on outside vendors. Uncontrollable vendor price increases, contract negotiations, long term commitments and tank rentals are no longer a concern; Parker Balston Zero Air Generators offer long term cost stability.

There is no need to use valuable laboratory floor space to store excessive reserves to protect yourself from late deliveries, transportation interruptions, or periods of tight supplies. With a Parker Balston Zero Air Generator, you control your supply.

Conformite Europeenne1 Year Warranty
Specifications
  • Max Flow Rate (mL/min)1000
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionZero Air Generator; 1 LPM; 120VAC/60Hz
  • Warranty1 year
Reviews
Q&A