Orochem OroSil™ HPLC Column, C18, 5 µm, 250 mm L x 4.6 mm ID

Representative image only.

Orochem OroSil™ HPLC Column, C18, 5 µm, 250 mm L x 4.6 mm ID

Orochem | Mfr: O5HI-903| Item: 0648620

Compatible even with 100% aqueous mobile phase

$1,224.39CAD / Each

$1,224.39CAD / Each
Product Description

Key Features

  • Ideal for separation of polar, semi-polar and nonpolar compounds at low to medium pH
  • Specialized surface treatment provides high hydrophobicity
  • Suitable for C18 phase
  • C18 column dimensions are 250 mm long by 4.6 mm diameter

More About this Item

These Orochem OroSil™ HPLC columns are uniquely designed for the separation of polar, semi-polar and nonpolar compounds at low to medium pH. With specialized surface treatment, the OroSil™ chemistry makes these columns compatible even with 100% aqueous mobile phase. Columns are known to be stable at pH 1.5-9.0.

Specifications
  • PhaseC18
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • DescriptionOroSil™ HPLC Column, C18, 250 x 4.6 mm, 5 µm
Documents & Certificates
Reviews
Q&A