Orochem OroSil™ Gold HPLC Column, C18-Polar, 250 mm L x 4.6 mm ID

Representative image only.

Orochem OroSil™ Gold HPLC Column, C18-Polar, 250 mm L x 4.6 mm ID

Orochem | Mfr: O5HI-943| Item: 0648633

Ideal for separation of polar, semi-polar and nonpolar compounds at low to medium pH

$1,271.54CAD / Each

$1,271.54CAD / Each
Product Description

Key Features

  • High carbon-loaded phase and fully endcapped
  • Constructed with high purity silica gel
  • C18-Polar column dimensions are 250 mm long by 4.6 mm diameter

More About this Item

These Orochem Orosil Gold C18 HPLC columns are uniquely designed for the separation of polar, semi-polar and nonpolar compounds at low to medium pH. Stationary phases use high purity silica gel.

Orosil Gold C18-HC stationary phase columns are high carbon-loaded phase containing 20% carbon and are fully endcapped. These columns feature a pH range of 2 to 8 pH.

Orosil Gold C18-Polar stationary phase columns are high carbon-loaded phase containing 19% carbon and feature a proprietary polar endcap. Columns are designed for difficult separations of polar and semi-polar compounds and have superior selectivity of basic compounds. The combination of high carbon-loading and polar endcapping produces a phase that contains high hydrophobicity and polarity making columns compatible with 100% aqueous phases. These columns feature a pH range of 2 to 9 pH.

Specifications
  • PhaseC18-Polar
  • Carbon Loading0.19
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • End CapYes
  • DescriptionOrosil Gold HPLC Column, C18-Polar, 250 x 4.6 mm, 5 µm
Reviews
Q&A