Orochem OroSil™ Gold HPLC Column, C18-HC, 150 mm L x 4.6 mm ID

Representative image only.

Orochem OroSil™ Gold HPLC Column, C18-HC, 150 mm L x 4.6 mm ID

Orochem | Mfr: O5FI-027| Item: 0648628

Ideal for separation of polar, semi-polar and nonpolar compounds at low to medium pH

$1,028.43CAD / Each

$1,028.43CAD / Each
Product Description

Key Features

  • High carbon-loaded phase and fully endcapped
  • Constructed with high purity silica gel
  • C18-HC column dimensions are 150 mm long by 4.6 mm diameter

More About this Item

These Orochem Orosil Gold C18 HPLC columns are uniquely designed for the separation of polar, semi-polar and nonpolar compounds at low to medium pH. Stationary phases use high purity silica gel.

Orosil Gold C18-HC stationary phase columns are high carbon-loaded phase containing 20% carbon and are fully endcapped. These columns feature a pH range of 2 to 8 pH.

Orosil Gold C18-Polar stationary phase columns are high carbon-loaded phase containing 19% carbon and feature a proprietary polar endcap. Columns are designed for difficult separations of polar and semi-polar compounds and have superior selectivity of basic compounds. The combination of high carbon-loading and polar endcapping produces a phase that contains high hydrophobicity and polarity making columns compatible with 100% aqueous phases. These columns feature a pH range of 2 to 9 pH.

Specifications
  • PhaseC18-HC
  • Carbon Loading0.2
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • End CapYes
  • DescriptionOrosil Gold HPLC Column, C18-HC, 150 x 4.6 mm, 5 µm
Reviews
Q&A