Orochem Gazelle™ UHPLC Column, Silica, 1.7 µm, 50 mm L x 2.1 mm ID

Representative image only.

Orochem Gazelle™ UHPLC Column, Silica, 1.7 µm, 50 mm L x 2.1 mm ID

Orochem | Mfr: G17BQ-930| Item: 0648616

Increase throughput while lowering solvent consumption

$1,281.85CAD / Each

$1,281.85CAD / Each
Product Description

Key Features

  • Improve LC-MS results with inline process monitoring
  • Yield higher sensitivity and reproducibility in less run time
  • Suitable for silica phases
  • Silica column dimensions are 50 mm long by 2.1 mm diameter

More About this Item

Orochem Gazelle™ UHPLC columns offer increased throughput, low solvent consumption, inline process monitoring, and improved LC-MS results. The silica type A manufacturing process yields a narrow particle size and pore size distribution, which gives you consistent and reproducible results. The hydrophobic spherical surface is also stable over a wide pH range (2-8) to allow for excellent method flexibility.

Specifications
  • PhaseSilica
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)1.7
  • DescriptionOrochem Gazelle™ UHPLC Column, Silica, 50 x 2.1 mm, 1.7 µm
Reviews
Q&A