One-tier jar high-capacity laboratory jar mill; 24" roller, 115 VAC/60 Hz

Representative image only.

One-tier jar high-capacity laboratory jar mill; 24" roller, 115 VAC/60 Hz

| Item: 0414910

Grind more simultaneously

Call For Price

Call For Price

Buy It Together

Current Item

One-tier jar high-capacity laboratory jar mill; 24" roller, 115 VAC/60 Hz
One-tier jar high-capacity laboratory jar mill; 24" roller, 115 VAC/60 Hz
0414910

Call For Price
+
Alumina-fortified porcelain milling jar, 0.1 gal.
0416000

$1,203.76CAD / Each
=
Total Price 1203.76 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Single tier units hold two jars simultaneously
  • Heavy-duty construction holds up to 75 lb per tier
  • Grinds wet and dry materials effectively
  • 1 year warranty

More About this Item

These jar mills handle twice as much as other jar mills. The adjustable rollers accommodate jars from 2" to 10" in diameter. Milling jars and grinding media sold separately.

1 Year Warranty
Specifications
  • Speed (rpm)20 to 300
  • Motor Size (hp)1/3
  • Number of Tiers1
  • Max Load Per Tier (lbs)75
  • Roller Length (in)24
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)15.8
  • Width (in)12.8
  • Diameter (in)10
  • Height (cm)40.1
  • Width (cm)32.5
  • Diameter (cm)25.4
  • DescriptionOne-tier jar high-capacity laboratory jar mill; 24" roller, 115 VAC/60 Hz
  • Warranty1 Year
Reviews
Q&A