One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 Hz

Representative image only.

One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 Hz

| Item: 0414905

Grind more simultaneously

$4,692.75CAD / Each

$4,692.75CAD / Each

Buy It Together

Current Item

One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 Hz
One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 Hz
0414905

$4,692.75CAD / Each
+
Alumina-fortified porcelain milling jar, 0.1 gal.
0416000

$1,203.76CAD / Each
=
Total Price 5896.51 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Single tier units hold two jars simultaneously
  • Heavy-duty construction holds up to 75 lb per tier
  • Grinds wet and dry materials effectively
  • 1 year warranty

More About this Item

These jar mills handle twice as much as other jar mills. The adjustable rollers accommodate jars from 2" to 10" in diameter. Milling jars and grinding media sold separately.

1 Year Warranty
Specifications
  • Speed (rpm)20 to 300
  • Motor Size (hp)1/3
  • Number of Tiers1
  • Max Load Per Tier (lbs)60
  • Roller Length (in)13
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)10.6
  • Width (in)10.5
  • Diameter (in)10
  • Height (cm)26.9
  • Width (cm)26.7
  • Diameter (cm)25.4
  • DescriptionOne-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 Hz
  • Warranty1 Year
Reviews
Q&A