Omni International CMES-115 Programmable Variable-Speed Homogenizer, 20,000 rpm; 115V

Representative image only.

Omni International CMES-115 Programmable Variable-Speed Homogenizer, 20,000 rpm; 115V

Omni International | Mfr: CMES-115| Item: 0472870

Choose between basic and programmable homogenizer motors

$13,592.02CAD / Each

$13,592.02CAD / Each
Product Description

Includes

adjustable stand, tool kit, and 6-ft (1.8-m) power cord.

Key Features

  • Efficiently process virtually any sample in 30 seconds or less
  • Powerful motors process samples ranging from 0.05 mL to 30 L
  • 1 year warranty

More About this Item

Programmable Variable-Speed Homogenizer is ideal when power, precision, and repeatability are important. Set up to 12 programs with 12 individual time and speed steps. The digital LCD shows time and speed settings. An RS-232 interface allows automated processing or datalogging.

1 Year Warranty
Specifications
  • Min Sample Size (mL)0.03
  • Min Sample Size (Liters)3E-05
  • Max Sample Size (mL)30000
  • Max Sample Size (Liters)30
  • Max Speed (rpm)20000
  • Wattage (Out put)700
  • Power (VAC)115
  • Power (Hz)60
  • Motor hP2.4
  • DescriptionProgrammable Variable-Speed Homogenizer, 20,000 rpm; 115V
  • Warranty1 year
Reviews
Q&A