Ohaus YA102 YA Handheld Balance, 100 x 0.01g (High Contrast Lcd)

Representative image only.

Ohaus YA102 YA Handheld Balance, 100 x 0.01g (High Contrast Lcd)

Ohaus | Mfr: YA102| Item: 1111007

Clamshell case design protects scale during transport and storage

$251.95CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$251.95CAD / Each

Buy It Together

Current Item

Ohaus YA102 YA Handheld Balance, 100 x 0.01g (High Contrast Lcd)
Ohaus YA102 YA Handheld Balance, 100 x 0.01g (High Contrast Lcd)
1111007

$251.95CAD / Each
+ + =
Total Price 852.36 ADD 3 ITEMS TO CART
Product Description

Includes

Two AAA batteries

Key Features

  • Rugged ABS construction with sealed front panel
  • Stainless steel weighing pan
  • Unique hinged cover
  • Energy saving auto shut-off
  • Built-in stability and over/under load indicators
  • Bright, backlit LCD
  • 1 year warranty
1 Year WarrantyUL Listed.
Specifications
  • Capacity (g)100
  • Readability (g)0.01
  • Linearity (g)3
  • Weighing Unitsg, oz, ct, gn
  • Calibration TypeExternal
  • LanguagesEnglish
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery2 AAA (included)
  • Height (in)3
  • Width (in)4 1/4
  • Depth (in)3/4
  • Platform Length (in)2 3/4
  • Platform Width (in)2
  • DescriptionYA Handheld Balance, 100 x 0.01g (High Contrast Lcd)
  • Warranty1 Year
Reviews
Q&A