Ohaus Vortex-Genie SI-0146 1 Shaker, 600 to 2700 rpm, 230 VAC

Representative image only.

Ohaus Vortex-Genie SI-0146 1 Shaker, 600 to 2700 rpm, 230 VAC

Ohaus | Mfr: SI-0146| Item: 0472415

Enhanced vortex action for maximum high-speed touch mixing

$564.68CAD / Each

$564.68CAD / Each

Buy It Together

Current Item

Ohaus Vortex-Genie SI-0146 1 Shaker, 600 to 2700 rpm, 230 VAC
Ohaus Vortex-Genie SI-0146 1 Shaker, 600 to 2700 rpm, 230 VAC
0472415

$564.68CAD / Each
+ =
Total Price 616.10 ADD 2 ITEMS TO CART
Product Description

Includes

Pop-off cup. Power cord with plug (no plug on 240 VAC model).

Key Features

  • Solid metal casing with rubber feet prevents shaker from ''walking'' across your benchtop
  • 2 year warranty

More About this Item

Vortex - Genie® 1 Shaker has a single high-speed mixing action that eliminates operator error for highly reproducible results.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneCanadian Standards AssociationUL RecognizedETL ListedTwo year warranty
Specifications
  • Max Speed (rpm)2700
  • Platform Width (in)1.125
  • Platform Width (cm)3
  • Width (in)4.875
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)12.3825
  • Height (cm)16.51
  • Depth (cm)16.51
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)0.5
  • Description1 Shaker, 600 to 2700 rpm, 230 VAC
  • Warranty2 year
Reviews
Q&A