Ohaus V31XH4 Valor 3000 Portion Control Scale, 4 kg x 0.1 g

Representative image only.

Ohaus V31XH4 Valor 3000 Portion Control Scale, 4 kg x 0.1 g

Ohaus | Mfr: V31XH4| Item: 0103011

Extreme performance in an extremely rugged stainless steel design

$2,431.09CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,431.09CAD / Each

Buy It Together

Current Item

Ohaus V31XH4 Valor 3000 Portion Control Scale, 4 kg x 0.1 g
Ohaus V31XH4 Valor 3000 Portion Control Scale, 4 kg x 0.1 g
0103011

$2,431.09CAD / Each
+ + =
Total Price 3584.76 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • No exposed screws or edges—perfect for food testing and service environments
  • All stainless steel design with shock and overload protection for tough environments
  • NSF certified, USDA-AMS accepted, and HACCP-certified
  • 1 year warranty

More About this Item

These compact industrial balances offer an extremely rugged design for long-term performance in tough environments. Valor is NSF certified, USDA-AMS accepted, and supports HACCP-certified systems. No exposed screws or edges make these balances perfect for food testing and service environments and offer easy cleanup. Ohaus’ classic SmarText™-driven interface includes a brilliant backlit display and the Yes/No menu navigation offers fast, user-intuitive operation. User-adjustable stability settings and resolutions allow the Valor 3000 series to operate accurately in drafty and unstable environments.

1 Year Warranty
Specifications
  • Capacity (g)4000
  • Capacity (kg)4
  • Capacity (lbs)6.615
  • Readability (g)0.1
  • Weighing Unitslb, decimal or fractional oz, lb:oz, fluid oz (of water), kg, g
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 C (not included)
  • Power (VAC)100 to 220
  • Height (in)3
  • Width (in)7 19/64
  • Depth (in)8 1/2
  • DescriptionPortion Control Scale, 4 kg x 0.1 g
  • Warranty1 Year
Reviews
Q&A