Ohaus V22XWE1501T Valor 2000 XW Compact Bench Scale 1, 500g x 0.2g

Representative image only.

Ohaus V22XWE1501T Valor 2000 XW Compact Bench Scale 1, 500g x 0.2g

Ohaus | Mfr: V22XWE1501T| Item: 1161121

Enhance safety and productivity by combining rapid response and durability in one scale

$1,221.44CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,221.44CAD / Each

Buy It Together

Current Item

Ohaus V22XWE1501T Valor 2000 XW Compact Bench Scale 1, 500g x 0.2g
Ohaus V22XWE1501T Valor 2000 XW Compact Bench Scale 1, 500g x 0.2g
1161121

$1,221.44CAD / Each
+ + =
Total Price 1985.40 ADD 3 ITEMS TO CART
Product Description

Includes

removable stainless steel platform, chemical-resistant overlay, built-in rechargeable lead acid battery, and power cord with spring loaded cover.

Key Features

  • Thick polycarbonate keypad prevents damage from impacts and punctures
  • Flow Thru™ water-resistant design is rated IPX8, channeling liquids away from internal components
  • Fast response and large dual displays allow more than one operator to use the scale at the same time
  • 304 stainless steel models add protection and checkweighing mode
  • NSF certified for food processing
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • 1 year warranty

More About this Item

The Valor 2000 XW model features 304 stainless steel for both the housing and the platform, and are programmed to perform both weighing and check weighing functions. The check weighing mode utilizes bright red, yellow, and green LEDs to make filling, sorting, grading, and portioning easy and fast.
All models are designed with the Flow Thru™ water-resistant system, which channels liquids away from internal components and out through drain holes. This design includes silicone sealed internal components and connections to protect sensitive instrumentation from condensation.

1 Year WarrantyNSF international certified
Specifications
  • Capacity (g)1500
  • Capacity (kg)1.5
  • Capacity (lbs)3
  • Readability (g)0.2
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)0.5
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 240
  • Height (in)4 29/32
  • Width (in)10 1/10
  • Depth (in)11 19/64
  • Platform Length (in)10 7/64
  • Platform Width (in)11 5/16
  • Display Height (in)51/64
  • DescriptionValor 2000 XW Compact Bench Scale 1, 500g x 0.2g
  • Warranty1 Year
Reviews
Q&A