Ohaus TD52P Defender Multifunctional Scale Indicator for Standard Applications

Representative image only.

Ohaus TD52P Defender Multifunctional Scale Indicator for Standard Applications

Ohaus | Mfr: TD52P| Item: 1180330

Designed to handle demanding industrial and commercial applications

$1,555.90CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,555.90CAD / Each

Buy It Together

Current Item

Ohaus TD52P Defender Multifunctional Scale Indicator for Standard Applications
Ohaus TD52P Defender Multifunctional Scale Indicator for Standard Applications
1180330

$1,555.90CAD / Each
+ + =
Total Price 2277.13 ADD 3 ITEMS TO CART
Product Description

Includes

MicroSD card, mounting bracket, and power cord.

Key Features

  • Stores up to 50,000 items and 1,000 user profiles
  • View results clearly on large backlit LCD
  • NTEP Class III/IIIL certified
  • Constructed of durable ABS plastic
  • 1 year warranty

More About this Item

The multifunctional scale indicators are ideal for use in production, packaging, inventory, and shipping applications. Common functions include parts counting, checkweighing, percent weighing, and dynamic weighing. A large, backlit LCD quickly displays results in a choice of multiple weighing units (g, kg, lb, oz, lb:oz, metric tonne, and short ton). The alphanumeric keypad and function keys are simple to use, while on-screen prompts provide operational guidance.

Major features include maximum configurability print output, GMP/GLP data output, library/user management, and multiple connectivity options. Easily export weighing results through a standard RS-232 interface or a Micro SD slot. Other options include a second RS-232, RS-485 or USB device; Ethernet, and WiFi/Bluetooth® interface. Store up to 50,000 items and 1,000 user profiles on a MicroSD card (included).

Instantly connect the indicator to your bench or floor scale without any extra configuration by using EasyConnect™—saving you time and money.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationNTEP
Specifications
  • Weighing Units g, kg, lb, oz, lb:oz, metric tonne, short ton, custom unit
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • BatteryRechargeable (optional)
  • Power (VAC)100 to 240
  • Height (in)7 5/8
  • Width (in)10 3/8
  • Depth (in)3
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionMultifunctional Scale Indicator for Standard Applications, ABS Plastic
  • Warranty1 Year
Reviews
Q&A