Ohaus SJX323N/E Scout Carat 320ct x 0.01ct NTEP

Representative image only.

Ohaus SJX323N/E Scout Carat 320ct x 0.01ct NTEP

Ohaus | Mfr: SJX323N/E| Item: 1133582

Designed for a wide range of Legal-for-Trade applications—NTEP and Measurement Canada approved

$1,526.43CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,526.43CAD / Each

Buy It Together

Current Item

Ohaus SJX323N/E Scout Carat 320ct x 0.01ct NTEP
Ohaus SJX323N/E Scout Carat 320ct x 0.01ct NTEP
1133582

$1,526.43CAD / Each
+ + =
Total Price 2368.48 ADD 3 ITEMS TO CART
Product Description

Includes

a draft shield, a span calibration weight, scoop, weigh-below hook, rear security slot, and AC adapter.

Key Features

  • Large backlit display lets you easily view results under any lighting conditions
  • Multiple application modes include parts counting, percent weighing, check weighing, totalization, and density determination
  • Weigh-below hook for density determination or specific gravity calculations
  • Quick stabilization time means fast results and increased efficiency
  • Superior overload protection safeguards balance from damage
  • Two hold modes—freeze the first stable reading or the first highest stable value
  • Stability indicator, auto tare, low-battery indicator, and auto shutoff features
  • Integrated security slot helps prevent theft
  • Measures up to 320 carats with 0.01/0.1 (legal for trade) readability
  • 2 year warranty

More About this Item

Designed for a wide range of Legal-for-Trade applications, the Class ll and Class III certified SJX Carat and Gold balances are ideal for weighing jewelry, precious metals and gemstones. Equipped with superior overload protection, large backlit display, fast stabilization time, multiple weighing units, application modes and connectivity options, these slim balances offer a truly user-friendly weighing experience.

Two year warrantyNTEP
Specifications
  • Capacity (g)64
  • Readability Dual Range0.001/0.01 (legal for trade)
  • Repeatability (g)0.02
  • Linearity (g)0.003
  • Weighing Unitsg, kg, ct, oz, ozt, dwt, lb, grn
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AA (not included)
  • Power (VAC)100 to 240
  • Height (in)4 1/8
  • Width (in)8
  • Depth (in)8 3/4
  • Pan Diameter (in)3 3/4
  • Display Height (in)3/4
  • DescriptionScout Carat 320ct x 0.01ct NTEP
  • Warranty2 Years
Reviews
Q&A