Ohaus SB1200 School Balance, 2000g x 0.5G

Representative image only.

Ohaus SB1200 School Balance, 2000g x 0.5G

Ohaus | Mfr: SB1200| Item: 1160034

The OHAUS SB1200 School Balance is the ideal teaching tool to introduce students to the science of metrology.

$157.65CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$157.65CAD / Each

Buy It Together

Current Item

Ohaus SB1200 School Balance, 2000g x 0.5G
Ohaus SB1200 School Balance, 2000g x 0.5G
1160034

$157.65CAD / Each
+ + =
Total Price 987.54 ADD 3 ITEMS TO CART
Product Description

Includes

18 piece, stackable plastic mass set

Key Features

  • Interchangeable pans are removable for pouring, cleaning, and storing
  • Lightweight, yet durable plastic design
  • Dual pointers allow reading from both sides
  • Easy to use zero adjustment
  • So affordable, every student can have one
  • 1 year warranty

More About this Item

With a capacity of 2000 grams and a pivoting beam that provides accuracy to .5 grams, mass measurements can be achieved for small objects such as paper clips, marbles, and coins, as well as heavier objects such as books. This versatility makes this balance a valuable part of any science curriculum.

1 Year Warranty
Specifications
  • Capacity (g)2000
  • Capacity (kg)2
  • Readability (g)0.5
  • Weighing Unitsg
  • Calibration TypeExternal
  • Languagesenglish
  • Height (in)4 1/2
  • Width (in)11
  • Depth (in)4
  • DescriptionSchool Balance, 2000g x 0.5G
  • Warranty1 Year
Reviews
Q&A