Ohaus Ranger 4000 RC41M30 Compact Counting Scale 30 kg x 1 g

Representative image only.

Ohaus Ranger 4000 RC41M30 Compact Counting Scale 30 kg x 1 g

Ohaus | Mfr: RC41M30| Item: 1101558

Industrial construction, accurate weighing and counting

$2,273.44CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,273.44CAD / Each

Buy It Together

Current Item

Ohaus Ranger 4000 RC41M30 Compact Counting Scale 30 kg x 1 g
Ohaus Ranger 4000 RC41M30 Compact Counting Scale 30 kg x 1 g
1101558

$2,273.44CAD / Each
+ +
Ohaus STP103 Compact Thermal Printer
1180022

$1,763.65CAD / Each
=
Total Price 4341.35 ADD 3 ITEMS TO CART
Product Description

Includes

built-in rechargeable battery and charger/power supply with cord. include a weigh-below hook.

Key Features

  • Stainless steel platform and die-cast aluminum housing protect internal components
  • Bright white LED display with checkweighing LED and audible indicators function in loud and dim settings
  • Fast stabilization rate increases efficiency and productivity
  • 2 year warranty

More About this Item

The Ranger 4000 bench scales feature user-friendly SmarText™ software, making scale set up fast and easy. Standard functions include weighing, parts counting, checkweighing, checkcounting, and accumulation.

Standard RS-232 interface communicates with PC or printer. Upgrade communcations with an additional RS-232, USB, or Ethernet (order separately). Increase throughput by connecting a second weighing platform (order separately). Compact printer simplifies reporting requirements (order separately).

Two year warrantyUL Listed.
Specifications
  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)66.13
  • Readability (g)1
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputBuilt-in RS232, optional 2nd RS232, USB, Ethernet
  • RS-232 InterfaceBuilt-in RS232, optional 2nd RS232
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 240
  • Height (in)4 51/64
  • Width (in)12 13/32
  • Depth (in)12 29/32
  • Platform Length (in)8 29/32
  • Platform Width (in)11 51/64
  • Display Height (in)1
  • DescriptionCompact Counting Scale 30 kg x 1 g
  • Warranty2 Years
Reviews
Q&A