Ohaus PR323N/E Analytical Balance, NTEP Approved; 320 g x 0.001 g

Representative image only.

Ohaus PR323N/E Analytical Balance, NTEP Approved; 320 g x 0.001 g

Ohaus | Mfr: PR323N/E | Item: 1180370

Reliable performance at an affordable price

$2,347.11CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,347.11CAD / Each

Buy It Together

Current Item

Ohaus PR323N/E Analytical Balance, NTEP Approved; 320 g x 0.001 g
Ohaus PR323N/E Analytical Balance, NTEP Approved; 320 g x 0.001 g
1180370

$2,347.11CAD / Each
+ + =
Total Price 2705.89 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield and AC power adapter.

Key Features

  • Bright easy-to-read backlit LCD
  • RS-232 interface allows connection to printer or PC
  • Small footprint saves desktop space
  • Selectable environmental filters compensate for harsh environments
  • Removable stainless steel pan and glass draft shield for easy cleaning
  • NTEP Legal-For-Trade and Measurement Canada approved
  • Maximum capacity of 320 g with a 1 mg readability and repeatability
  • External calibation
  • 2 year warranty

More About this Item

The NTEP-certified analytical balances offer basic weighing, parts counting, and percent weighing applications. A backlit LCD and easy-to-use interface make these balances simple to operate. A standard RS-232 port provides communication with point-of-sale systems or printers.

The balances are designed with a durable ABS housing and include a stainless steel pan and glass draft shield with sliding top door, which are removable for easy cleaning. Other features include an integrated weigh-below hook, security bracket, calibration lock, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, and stability indicator.

Two year warrantyConformite EuropeenneCanadian Standards AssociationNTEP
Specifications
  • Capacity (g)320
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Weighing Units g, mg, ct, dwt, gn, oz, ozt
  • Calibration TypeExternal
  • LanguagesMulti-language
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)12
  • Width (in)8
  • Depth (in)5 1/4
  • Pan Diameter (in)4 3/4
  • Draft Shield Height (in)8
  • Draft Shield Width (in)6 51/64
  • Draft Shield Depth (in)5
  • DescriptionOhaus PR323N/E Analytical Balance, NTEP Approved; 320 g x 0.001 g
  • Warranty2 Years
Reviews
Q&A