Ohaus PR322N/E Toploading Balance, NTEP Approved; 320 g x 0.01 g

Representative image only.

Ohaus PR322N/E Toploading Balance, NTEP Approved; 320 g x 0.01 g

Ohaus | Mfr: PR322N/E | Item: 1180373

Reliable performance at an affordable price

$2,366.26CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,366.26CAD / Each

Buy It Together

Current Item

Ohaus PR322N/E Toploading Balance, NTEP Approved; 320 g x 0.01 g
Ohaus PR322N/E Toploading Balance, NTEP Approved; 320 g x 0.01 g
1180373

$2,366.26CAD / Each
+ + =
Total Price 2725.04 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter.

Key Features

  • Bright, easy-to-read backlit LCD
  • RS-232 interface allows connection to printer or PC
  • Small footprint saves desktop space
  • Selectable environmental filters compensate for harsh environments
  • Removable stainless steel pan for easy cleaning
  • NTEP Legal-For-Trade and Measurement Canada approved
  • Maximum capacity of 320 g with 0.01 g readability and repeatability
  • 2 year warranty

More About this Item

The NTEP-certified toploading balances provide basic weighing, parts counting, and percent weighing applications. The backlit LCD and easy-to-use interface make these balances simple to operate. A standard RS-232 port provides communication with point-of-sale systems or printers.

The balances are designed with a durable ABS housing and a removable stainless steel pan. Other features include integrated weigh-below hook, security bracket, calibration lock, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, and stability indicator.

Two year warrantyConformite EuropeenneCanadian Standards AssociationNTEP
Specifications
  • Capacity (g)320
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Weighing Unitsg, mg, ct, dwt, gn, oz, ozt / g, kg, ct, dwt, gn, oz, ozt, lb
  • Calibration TypeExternal
  • LanguagesMulti-language
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Height (in)3 3/4
  • Width (in)8
  • Depth (in)12 1/2
  • Pan Diameter (in)7
  • DescriptionToploading Balance, NTEP Approved; 320 g x 0.01 g
  • Warranty2 Years
Reviews
Q&A