Ohaus PR224 Analytical Balance, 220g x 0.0001g, Internal Calibration

Representative image only.

Ohaus PR224 Analytical Balance, 220g x 0.0001g, Internal Calibration

Ohaus | Mfr: PR224| Item: 1160118

Reliable performance at an affordable price

$4,364.18CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,364.18CAD / Each

Buy It Together

Current Item

Ohaus PR224 Analytical Balance, 220g  x 0.0001g,  Internal Calibration
Ohaus PR224 Analytical Balance, 220g x 0.0001g, Internal Calibration
1160118

$4,364.18CAD / Each
+ +
Ohaus Accessory RS-232 Cable, PC 9 Pin to Ex
1180027

$447.91CAD / Each
=
Total Price 5116.35 ADD 3 ITEMS TO CART
Product Description

Includes

Removable stainless-steel pan, glass draft shield, integrated weigh below hook, security bracket, and universal AC adapter.

Key Features

  • Bright, easy-to-read backlit LCD
  • RS-232 interface allows connection to printer or PC
  • Small footprint saves desktop space
  • Selectable environmental filters compensate for harsh environments
  • Removable stainless-steel pan for easy cleaning
  • Maximum capacity of 220 g with 0.0001 g repeatability
  • 2 year warranty

More About this Item

These analytical balances offer basic weighing, parts counting, and percent weighing applications. A backlit LCD and easy-to-use interface make these balances simple to operate. A standard RS-232 port provides communication with point-of-sale systems or printers.

The balances are designed with durable ABS housing and include a stainless-steel pan and glass draft shield with sliding top door, which are removable for easy cleaning. Additional features include an integrated weigh-below hook, security bracket, calibration lock, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, and stability indicator.

Designed for accuracy and repeatability in weighting applications, these balances are ideal for laboratory, industrial, and educational settings at an economical price.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Capacity (g)220
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing UnitsGram, Milligram, Carat, Pennyweight, Grain, Ounce, Ounce Troy
  • Calibration TypeInternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)4
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)11 29/32
  • Width (in)7 29/32
  • Depth (in)12 1/2
  • Pan Diameter (in)3 35/64
  • Draft Shield Height (in)8 1/10
  • Draft Shield Width (in)7 29/32
  • Draft Shield Depth (in)5 1/5
  • DescriptionAnalytical Balance, 220g x 0.0001g, Internal Calibration
  • Warranty2 years
Reviews
Q&A