Ohaus NVT6200 Navigator™ Portable Balance, 6,200 g x 1 g

Representative image only.

Ohaus NVT6200 Navigator™ Portable Balance, 6,200 g x 1 g

Ohaus | Mfr: NVT6200 | Item: 1180367

Wide range of weighing applications in a rugged, compact design

$1,081.47CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,081.47CAD / Each

Buy It Together

Current Item

Ohaus NVT6200 Navigator™ Portable Balance, 6,200 g x 1 g
Ohaus NVT6200 Navigator™ Portable Balance, 6,200 g x 1 g
1180367

$1,081.47CAD / Each
+
Ohaus Balance Interface Cable, RS-232
1101092

$386.03CAD / Each
+ =
Total Price 1771.76 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter.

Key Features

  • Overload protection withstands loads up to four times the rated capacity
  • Integrated shipping lock protects weighing cell during transportation
  • Multiple application modes designed for versatility
  • Touchless sensor provides hands-free operation
  • Toploading balance with 6,200 g capacity and 1 g readability
  • 1 year warranty

More About this Item

Ohaus Navigator portable balances offer a wide range of use in industrial, food, and laboratory weighing applications. The balances stabilize quickly to provide fast, accurate, and repeatable weighing results—helps improve efficiency and increase productivity. A bright backlit LCD provides optimum visibility in any lighting condition, with large digits and indicators that make it fast and easy to read the weighing results. Touchless sensor allows you to zero out, print, tare, or change functions without touching the balance.

These multipurpose, portable balances feature a rugged ABS housing, stainless steel pan, overload protection, transportation lock, slip-resistant/adjustable feet, leveling bubble, stability indicator, low battery indicator, and auto shut-off. Applications include weighing, parts counting, percent weighing, and checkweighing.

All the balances come with an AC power adapter and can also operate on batteries (not included) allowing them to be transported and used where a power outlet is not available.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)6200
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitsg, kg, N, oz, ozt, dwt, lb, lb:oz, ct, grain
  • Calibration TypeExternal
  • OutputOptional RS-232, USB, or Ethernet
  • USB InterfaceOptional USB
  • RS-232 InterfaceOptional RS-232
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 C (not included)
  • Power (VAC)120 / 230
  • Height (in)2 15/16
  • Width (in)9 1/2
  • Depth (in)9 13/16
  • Pan Length (in)6 15/16
  • Pan Width (in)9 1/8
  • Display Column Height (in)3/4
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • DescriptionPortable Balance, 6,200 g x 1 g
  • Warranty1 Year
Reviews
Q&A