Ohaus MB62 Moisture Balance, 90g x 1 mg, 5" LCD, 4 Drying Programs

Representative image only.

Ohaus MB62 Moisture Balance, 90g x 1 mg, 5" LCD, 4 Drying Programs

Ohaus | Mfr: MB62| Item: 1160104

Innovative carbon fiber heating enables faster analysis

$6,661.20CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,661.20CAD / Each

Buy It Together

Current Item

Ohaus MB62 Moisture Balance, 90g x 1 mg, 5" LCD, 4 Drying Programs
Ohaus MB62 Moisture Balance, 90g x 1 mg, 5" LCD, 4 Drying Programs
1160104

$6,661.20CAD / Each
+ + =
Total Price 7109.85 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Upgraded load cell offers accurate and consistent results
  • Intuitive operation system provides convenient testing
  • Enhanced stability reduces vibrations and temperature fluctuations
  • Robust design ensures enhanced durability and stability
  • Overload protection reduces risk of damage
  • Easy cleaning and maintenance
  • Five-inch LCD with second line display
  • Password protection data security
  • Four drying programs
  • Seven shut-off criteria
  • Storage for up to 20 methods
  • Up to 100 results with sample ID for easy recall
  • Multicolor status light for easy machine status monitoring
  • Indication curve shows status of the test
  • 1 year warranty

More About this Item

These next generation of MB series moisture balances come with a new carbon fiber heating technology and upgraded loadcell for shorten analysis time, better power saving, and accurate and consistent results. Ideal for various applications, including food, pharmaceutical, and chemical industries.

The robust, sleek design offers improved durability and stability in harsh environments. The moisture balances are easy to operate with intuitively placed navigation control and accessible sample chamber with soft-close lid. Smooth surfaces and easily accessible components simplify cleaning and maintenance routines, ensuring the balance remains in optimal condition.

Customizable parameters allow you to adjust various settings such as temperature profiles, drying times, and endpoint criteria to suit specific sample types and analysis requirements. The balances allow you to save and quickly recall multiple analysis methods, allowing for efficient switching between different tests without needing to reconfigure the device each time. A user-friendly interface makes it easier for both novice and experienced users to optimize their analyses.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)90
  • Readability (mg)1
  • Readability (g)0.001
  • Weighing Units%moisture, %solids, %regain, time, temperature, weight
  • Calibration TypeExternal
  • LanguagesEnglish, French, German, Italian, Spanish, Portuguese, Chinese, Korean, Japanese, Polish, Turkish
  • OutputRS-232, USB device
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Auto ShutoffYes
  • Power (VAC)120
  • Power (Hz)50/60
  • Length (InchShort)13 29/32
  • Height (in)5 2/5
  • Width (in)8 19/64
  • Pan Diameter (in)3 1/2
  • Display Height (in)5
  • Heater TypeCarbon fiber
  • Min Temperature (° C)40
  • Max Temperature (° C)200
  • DescriptionMoisture Balance, 90g x 1 mg, 5" LCD, 4 Drying Programs
  • Warranty1 year
Reviews
Q&A