Ohaus MB23 Moisture Determination Balance, 110g x 0.01g; 120V

Representative image only.

Ohaus MB23 Moisture Determination Balance, 110g x 0.01g; 120V

Ohaus | Mfr: MB23| Item: 0100281

Versatile and rugged design for continuous operation in food and beverage, quality control, environmental, and many other applications

$6,672.98CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,672.98CAD / Each

Buy It Together

Current Item

Ohaus MB23 Moisture Determination Balance, 110g x 0.01g; 120V
Ohaus MB23 Moisture Determination Balance, 110g x 0.01g; 120V
0100281

$6,672.98CAD / Each
+ + =
Total Price 7594.59 ADD 3 ITEMS TO CART
Product Description

Includes

50 sample pans, fiber pads, in-use cover, and 6-ft (1.8 m) power cord

Key Features

  • Choice of infrared or halogen heat source and programmable operation satisfy a wider variety of applications
  • Durable, compact construction ensures dependable, long-term operation within minimum benchtop space
  • Straightforward operation speeds up routine testing applications and accommodates operators of all skill levels
  • 1 year warranty

More About this Item

Ohaus MB Series moisture analyzers are the quick, effective, and affordable solution to measure moisture content. These moisture analyzers cover a wider variety of weighing applications in the pharmaceutical, chemical and research industries with excellent repeatability properties for consistent, accurate testing.

The MB23 Basic Moisture Analyzers is ideal for textile applications and combine durable construction with easy one-button setup. These moisture balances offer weighing capacity up to 110 g, a large backlit LCD, standard RS232 port, and a choice of halogen or infrared heating.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified SupplierUL Listed.
Specifications
  • Capacity (g)110
  • Readability (g)0.01
  • Weighing Unitsg, or % moisture, temperature, time
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • Auto ShutoffYes
  • Power (VAC)115
  • Height (in)5
  • Width (in)6 1/2
  • Depth (in)11
  • Pan Diameter (in)3 1/2
  • Timer (min)99
  • Heater TypeInfrared
  • DescriptionMB Moisture Determination Balance, Mb23 110g x 0.01g 120V
  • Warranty1 Year
Reviews
Q&A