Ohaus i-DT61XWE Defender Advanced Indicator, 316 Stainless Steel

Representative image only.

Ohaus i-DT61XWE Defender Advanced Indicator, 316 Stainless Steel

Ohaus | Mfr: 30575584| Item: 1180407

Stand up to harsh environments with IP68 immersion/ IP69K washdown protection

$1,921.30CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,921.30CAD / Each

Buy It Together

Current Item

Ohaus i-DT61XWE Defender Advanced Indicator, 316 Stainless Steel
Ohaus i-DT61XWE Defender Advanced Indicator, 316 Stainless Steel
1180407

$1,921.30CAD / Each
+
Ohaus 30424409 LC Extension Cable, 9 meters, D52
1180345

$386.03CAD / Each
+ =
Total Price 2611.59 ADD 3 ITEMS TO CART
Product Description

Includes

Indicator, mounting bracket, 6 cells of D size dry batteries, and two knobs.

Key Features

  • Large, bright display offers clear result for fast processing
  • Three-color bar for quick check
  • Choose between polycarbonate or 316 stainless steel housing
  • 3 mm thickness polycarbonate touch keypad
  • Touchless sensor reduces contamination risk
  • Multiple connectivity capabilities include built-in RS-232 and USB host
  • 1 year warranty

More About this Item

Ohaus Defender® 6000 washdown indicators are designed for food, chemical, and pharmaceutical applications including production, processing, and packaging. Easily read results on the 45 mm high digits.

316 stainless steel housing offers enhanced protection against corrosion from cleaners and additives and features a knife-proof numeric touch keypad. The white LED display features a configurable three-color bar that can be used for check or filling applications to ensure compliance. Up to 300 library items can be shared within different weighing modes, including storing part numbers, tare weights, APWs, under/over limits, set points, or reference weights. 100 user IDs can be stored for secure user access and traceability.

1 Year WarrantyCanadian Standards AssociationIP68 RatedNSF international certified
Specifications
  • Capacity (kg)999999
  • Capacity (lbs)999999
  • Weighing UnitsKilogram, Gram, Pound, Ounce, Pound: Ounce
  • Calibration TypeZero, Span, or 3 Point-Linear
  • OutputRS-232, USB, Ethernet, WiFi/Bluetooth, Analog
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Battery6 D (included)
  • Power (VAC)100 to 240
  • Height (in)3 1/10
  • Length (InchShort)11 2/5
  • Width (in)9 19/64
  • Display Column Height (in)51/64
  • DescriptionDefender Advanced Indicator, 316 Stainless Steel
  • Warranty1 Year
Reviews
Q&A