Ohaus i-DT61PW Defender Advanced Indicator, Polycarbonate Plastic

Representative image only.

Ohaus i-DT61PW Defender Advanced Indicator, Polycarbonate Plastic

Ohaus | Mfr: 30575583| Item: 1180405

Stand up to harsh environments with IP68 immersion/ IP69K washdown protection

$1,402.67CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,402.67CAD / Each

Buy It Together

Current Item

Ohaus i-DT61PW Defender Advanced Indicator, Polycarbonate Plastic
Ohaus i-DT61PW Defender Advanced Indicator, Polycarbonate Plastic
1180405

$1,402.67CAD / Each
+ +
Ohaus 30424409 LC Extension Cable, 9 meters, D52
1180345

$386.03CAD / Each
=
Total Price 2092.96 ADD 3 ITEMS TO CART
Product Description

Includes

Indicator, mounting bracket, two knobs, and 6 D batteries.

Key Features

  • Large, bright display offers clear result for fast processing
  • Three-color bar for quick check
  • Choose between polycarbonate or 316 stainless steel housing
  • Polycarbonate plastic housing
  • Up to 1,600 hours of continuous operation - one set of batteries allows months of use
  • Tool-free design allows for easy battery replacement
  • 1 year warranty

More About this Item

Ohaus Defender® 6000 washdown indicators are designed for food, chemical, and pharmaceutical applications including production, processing, and packaging. Easily read results on the 45 mm high digits.

Polycarbonate plastic housing provides superior protection against moisture. Operate up to 1600 hours on one set of batteries for months of use. The battery-powered design eliminates the need for a main connection for increased flexibility. Batteries can be easily replaced without tools, so no downtime while recharging. The white backlit LCD features a three-color check bar that can be used for quick checking of package weights for fast go/no-go alerts.

1 Year WarrantyCanadian Standards AssociationIP68 RatedNSF international certified
Specifications
  • Capacity (g)99999
  • Capacity (kg)99999
  • Capacity (lbs)99999
  • Weighing UnitsKilogram, Gram, Pound, Ounce, Pound: Ounce, Tonne (Metric Tonne)
  • Calibration TypeZero, Span, or 3 Point-Linear
  • USB InterfaceNo
  • RS-232 InterfaceNo
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 D (included)
  • Height (in)3 19/64
  • Length (InchShort)10 2/5
  • Width (in)8 29/32
  • Display Column Height (in)1 51/64
  • DescriptionDefender Advanced Indicator, Polycarbonate Plastic
  • Warranty1 Year
Reviews
Q&A