Ohaus i-D61XWE2WQS6 Defender® 6000 Hybrid Washdown Scale, 5 lb x 0.0002 lb, 10 x 10" Base, Stainless Steel Indicator

Representative image only.

Ohaus i-D61XWE2WQS6 Defender® 6000 Hybrid Washdown Scale, 5 lb x 0.0002 lb, 10 x 10" Base, Stainless Steel Indicator

Ohaus | Mfr: 30631706| Item: 1180423

Precise, versatile, and remarkably durable balance to handle your most demanding weighing applications

$3,572.97CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,572.97CAD / Each

Buy It Together

Current Item

Ohaus i-D61XWE2WQS6 Defender® 6000 Hybrid Washdown Scale, 5 lb x 0.0002 lb, 10 x 10" Base, Stainless Steel Indicator
Ohaus i-D61XWE2WQS6 Defender® 6000 Hybrid Washdown Scale, 5 lb x 0.0002 lb, 10 x 10" Base, Stainless Steel Indicator
1180423

$3,572.97CAD / Each
+
Ohaus 30424404 Second RS232/RS485/USB, TD52
1180342

$386.03CAD / Each
+ =
Total Price 4263.26 ADD 3 ITEMS TO CART
Product Description

Includes

Indicator, mounting bracket, and two knobs

Key Features

  • Durable stainless steel platform and frame construction, IP67 loadcell, and IP68/69K indicator
  • 316 stainless steel indicator – enhanced protection against corrosion
  • Backlit display allows for fast processing
  • Integrated leveling bubbles and adjustable nonslip rubber feet provide enhanced accuracy and stability
  • 1 year warranty

More About this Item

The Defender 6000 hybrid washdown bench scale is ideal for a multitude of applications, including industrial and commercial production and packaging. The combination of the 5000 W series washdown base and 6000 series indicator handles demanding applications. Stand up to harsh environments with IP68 immersion/IP69K protected indicator, 304 stainless steel construction, and IP67 stainless steel load cell. Large digits on the bright display quickly and clearly shows results for fast processing. The Defender 5000 base features moisture-protected single-point load cells, adjustable rubber feet, and leveling bubbles to prevent slippage and damage on wet or uneven surfaces. Bases are equipped with an EasyConnect™ cable to instantly connect to the indicator.

316 stainless steel indicator offers enhanced protection against corrosion from cleaners and additives and features a configurable bar that can be used for detailed checking of package weights to ensure compliance. It offers multiple connectivity options, including built-in RS-232 and USB host, RS-232/RS-485/USB device, analog output, Wi-Fi/Bluetooth®, Ethernet, and discrete I/O with relays. It also features menu password protection.

1 Year WarrantyConformite EuropeenneIP68 RatedNTEP
Specifications
  • Capacity (kg)2.5
  • Capacity (lbs)5
  • Readability (g)0.1
  • Weighing UnitsKilogram, gram, pound, ounce, pound:ounce, tonne (metric tonne)
  • Calibration TypeZero, Span, or 3 Point-Linear
  • OutputRS-232, USB, Analog
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)100 to 240
  • Platform Length (in)10
  • Platform Width (in)10
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender® 6000 Hybrid Washdown Scale, 5 lb x 0.0002 lb, 10 x 10" 304 SS Base, 14" Column, Stainless Steel Indicator
  • Warranty1 Year
Reviews
Q&A