Ohaus i-D61XWE25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Stainless Steel Indicator

Representative image only.

Ohaus i-D61XWE25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Stainless Steel Indicator

Ohaus | Mfr: 30575565| Item: 1180410

Withstand harsh use and cleaning with IP68 immersion/IP69K washdown protection

$3,991.41CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,991.41CAD / Each

Buy It Together

Current Item

Ohaus i-D61XWE25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Stainless Steel Indicator
Ohaus i-D61XWE25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Stainless Steel Indicator
1180410

$3,991.41CAD / Each
+
Ohaus 30412537 WiFi Dongle
1180357

$533.37CAD / Each
+ =
Total Price 4829.04 ADD 3 ITEMS TO CART
Product Description

Includes

i-DT61XWE indicator, mounting bracket, and two knobs

Key Features

  • NSF certified, USDA-ASM accepted, and supports HACCP systems
  • Withstand harsh use and cleaning with IP68 immersion/IP69K washdown protection
  • Durable 316 stainless steel construction with hermetically-sealed load cell
  • GMP/GLP with time/date output allows for traceability of results
  • Multiple software modes to meet your food, chemical processing, and packaging needs
  • 1 year warranty

More About this Item

The Defender 6000 features a 316 stainless steel platform and frame, and an advanced washdown indicator with an IP69K stainless steel load cell, so it can endure high-pressure washdowns and extreme temperatures, water pressure, and cleaning products common in the food and chemical industries. The base has an open frame design with no exposed threads, tight corners, or other places where material can build up. The column has been designed with an open back for easy cleaning.

316 stainless steel indicator offers enhanced protection against corrosion from cleaners and additives. It also features multiple connectivity options, including built-in RS-232 and USB host, second RS-232/RS-485/USB device, analog output, Wi-Fi/Bluetooth®, Ethernet, and discrete I/O with relays. The hands-free, touchless sensor reduces contamination risk.

The Defender 6000 scale meets the weighing needs of practically any food or chemical processing application by featuring configurable checkweighing, percent weighing, and filling and dynamic weighing or display hold. The easy-to-use application modes eliminate the need for long and complicated manual calculations. Dedicated target key allows for quick setup of package over/under weights, speeding up line changeovers.

1 Year Warranty
Specifications
  • Capacity (kg)25
  • Capacity (lbs)50
  • Readability (g)2
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeZero, Span, or 3 Point-Linear
  • OutputAnalog
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Platform Length (in)11 51/64
  • Platform Width (in)11 51/64
  • DescriptionDefender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Stainless Steel Indicator
  • Warranty1 Year
Reviews
Q&A