Ohaus i-D61PW25WQR6 Defender® 6000 Hybrid Washdown Scale, 50 lb x 0.002 lb, 12 x 12" Base, Polycarbonate Indicator

Representative image only.

Ohaus i-D61PW25WQR6 Defender® 6000 Hybrid Washdown Scale, 50 lb x 0.002 lb, 12 x 12" Base, Polycarbonate Indicator

Ohaus | Mfr: 30626683| Item: 1180436

Precise, versatile, and remarkably durable balance to handle your most demanding weighing applications

$3,396.16CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,396.16CAD / Each

Buy It Together

Current Item

Ohaus i-D61PW25WQR6 Defender® 6000 Hybrid Washdown Scale, 50 lb x 0.002 lb, 12 x 12" Base, Polycarbonate Indicator
Ohaus i-D61PW25WQR6 Defender® 6000 Hybrid Washdown Scale, 50 lb x 0.002 lb, 12 x 12" Base, Polycarbonate Indicator
1180436

$3,396.16CAD / Each
+
Ohaus 30424409 LC Extension Cable, 9 meters, D52
1180345

$386.03CAD / Each
+ =
Total Price 4086.45 ADD 3 ITEMS TO CART
Product Description

Includes

Indicator, mounting bracket, two knobs, and 6 cells of D size dry batteries

Key Features

  • Durable stainless steel platform and frame construction, IP67 loadcell, and IP68/69K indicator
  • Polycarbonate indicator – enhanced protection against moisture
  • Backlit display allows for fast processing
  • Integrated leveling bubbles and adjustable nonslip rubber feet provide enhanced accuracy and stability
  • 1 year warranty

More About this Item

The Defender 6000 hybrid washdown bench scale is ideal for a multitude of applications, including industrial and commercial production and packaging. The combination of the 5000 W series washdown base and 6000 series indicator handles demanding applications. Stand up to harsh environments with IP68 immersion/IP69K protected indicator, 304 stainless steel construction, and IP67 stainless steel load cell. Large digits on the bright display quickly and clearly shows results for fast processing. The Defender 5000 base features moisture-protected single-point load cells, adjustable rubber feet, and leveling bubbles to prevent slippage and damage on wet or uneven surfaces. Bases are equipped with an EasyConnect™ cable to instantly connect to the indicator.

The polycarbonate indicator housing for superior protection against moisture and features a color bar used for quick checking of package weights for fast go/no-go alerts and low battery indicator. It can store up to 1000 weighing results which can be transferred to a PC or system for traceability.

1 Year WarrantyConformite EuropeenneIP68 RatedNTEP
Specifications
  • Capacity (kg)25
  • Capacity (lbs)50
  • Readability (g)1
  • Weighing UnitsKilogram, gram, pound, ounce, pound:ounce
  • Calibration TypeZero, Span, or 3 Point-Linear
  • USB InterfaceNo
  • RS-232 InterfaceNo
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 D (included)
  • Platform Length (in)12
  • Platform Width (in)12
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender® 6000 Hybrid Washdown Scale, 50 lb x 0.002 lb, 12 x 12" Base, 14" Column, 304 SS Loadcell, Polycarbonate Indicator
  • Warranty1 Year
Reviews
Q&A