Ohaus i-D61PW25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Polycarbonate Indicator

Representative image only.

Ohaus i-D61PW25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Polycarbonate Indicator

Ohaus | Mfr: 30575571| Item: 1180415

Built to withstand the most demanding weighing applications and cleaning with IP68 immersion/IP69K washdown protection

$3,852.91CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,852.91CAD / Each

Buy It Together

Current Item

Ohaus i-D61PW25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Polycarbonate Indicator
Ohaus i-D61PW25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Polycarbonate Indicator
1180415

$3,852.91CAD / Each
+ +
Ohaus 30424024 Front Mount Kit, D52
1180337

$257.84CAD / Each
=
Total Price 4415.01 ADD 3 ITEMS TO CART
Product Description

Includes

i-DT61PW indicator, 6 cells of D size dry batteries, mounting bracket, and two knobs

Key Features

  • NSF certified, USDA-ASM accepted, and supports HACCP systems
  • Withstand harsh use and cleaning with IP68 immersion/IP69K washdown protection
  • Durable316 stainless steel construction with hermetically-sealed load cell
  • GMP/GLP with time/date output allows for traceability of results
  • Food grade polycarbonate indicator
  • 1 year warranty

More About this Item

The Defender 6000 features a 316 stainless steel platform and frame, and an advanced washdown indicator with an IP69K stainless steel load cell, so it can endure high-pressure washdowns and extreme temperatures, water pressure, and cleaning products common in the food and chemical industries. The base has an open frame design with no exposed threads, tight corners, or other places where material can build up. The column has been designed with an open back for easy cleaning.

The column mounted polycarbonate indicator features superior protection against moisture. It can store up to 1,000 weighing results which can be transferred to a PC or system for traceability.

The Defender 6000 meets the weighing needs of practically any food or chemical processing application by featuring configurable checkweighing, percent weighing, and filling and dynamic weighing or display hold. The easy-to-use application modes eliminate the need for long and complicated manual calculations. Dedicated target key allows for quick setup of package over/under weights, speeding up line changeovers.

1 Year Warranty
Specifications
  • Capacity (kg)25
  • Capacity (lbs)50
  • Readability (g)2
  • Weighing Unitskg, g, lb, oz, lb:oz, tonne (metric tonne)
  • Calibration TypeZero, Span, or 3 Point-Linear
  • USB InterfaceNo
  • RS-232 InterfaceNo
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 D (included)
  • Platform Length (in)11 51/64
  • Platform Width (in)11 51/64
  • DescriptionDefender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Polycarbonate Indicator
  • Warranty1 Year
Reviews
Q&A