Ohaus i-D33P150B1L5 Defender® 3000 Scale, Front Mount ABS Indicator, 21.7" x 16.5" Base, 150 kg x 20 g; 100-240 VAC, 50/60 Hz

Representative image only.

Ohaus i-D33P150B1L5 Defender® 3000 Scale, Front Mount ABS Indicator, 21.7" x 16.5" Base, 150 kg x 20 g; 100-240 VAC, 50/60 Hz

Ohaus | Mfr: D33P150B1L5| Item: 1134836

Precise, versatile, and remarkably durable balance to handle your weighing applications

$1,703.24CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,703.24CAD / Each

Buy It Together

Current Item

Ohaus i-D33P150B1L5 Defender® 3000 Scale, Front Mount ABS Indicator, 21.7" x 16.5" Base, 150 kg x 20 g; 100-240 VAC, 50/60 Hz
Ohaus i-D33P150B1L5 Defender® 3000 Scale, Front Mount ABS Indicator, 21.7" x 16.5" Base, 150 kg x 20 g; 100-240 VAC, 50/60 Hz
1134836

$1,703.24CAD / Each
+ + =
Total Price 2234.40 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large 6-digit, 7-segment LCD with multi-color backlight provides easy-to-read measurements
  • Designed with bi-directional RS-232 interface for printing or data connectivity
  • Durable 304 stainless steel platform and front-mount bracket with handle, powder-coated steel base, and aluminum load cell
  • Front mounted indicator features a durable ABS housing
  • Enhanced accuracy with ±1d repeatability and linearity
  • Balance features 150 kg (300 lb) capacity x 20 g (0.05 lb) readability
  • 1 year warranty

More About this Item

The Defender ® 3000 bench scale features a simple, yet rugged, front mounted indicator design with tactile keys, backlit LCD, and bi-directional RS-232 interface. Designed with multiple application modes including Weighing, Counting, Checkweighing, and Totalization makes these scales ideal for general weighing, simple counting and checkweighing applications in production, packaging, warehouse, inventory, shipping and receiving areas.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (kg)150
  • Capacity (lbs)300
  • Readability (g)20
  • Weighing UnitsKilogram, Gram, Pound, Ounce, Pound: Ounce
  • Calibration TypeZero, Span, or 3 Point-Linear
  • LanguagesEnglish
  • USB InterfaceOptional: USB Device Kit 11348-92 sold separately
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • BatteryOptional: C Cell or rechargeable battery 11348-94 sold separately
  • Power (VAC)100 to 240
  • Height (in)5 19/64
  • Length (InchShort)33 1/10
  • Width (in)16 1/2
  • Platform Length (in)21 45/64
  • Platform Width (in)16 1/2
  • DescriptionDefender® 3000 Scale, Front Mount ABS Indicator, 21.7" x 16.5" Base, 150 kg x 20 g; 100-240 VAC, 50/60 Hz
  • Warranty1 Years
Reviews
Q&A