Ohaus i-D25K1R Defender 6000 Washdown Base, 50 lb x 0.005 lb

Representative image only.

Ohaus i-D25K1R Defender 6000 Washdown Base, 50 lb x 0.005 lb

Ohaus | Mfr: 30575605| Item: 1180402

Advanced IP68/IP69K washdown base designed for food, chemical, and pharmaceutical applications

$2,431.09CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,431.09CAD / Each

Buy It Together

Current Item

Ohaus i-D25K1R Defender 6000 Washdown Base, 50 lb x 0.005 lb
Ohaus i-D25K1R Defender 6000 Washdown Base, 50 lb x 0.005 lb
1180402

$2,431.09CAD / Each
+
Ohaus 30424409 LC Extension Cable, 9 meters, D52
1180345

$386.03CAD / Each
+ =
Total Price 3121.38 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Stands up to harsh cleaning in processing and packing environments
  • EasyConnect™ cable allows instant configuration with indicators
  • Meets metrological approvals, is NSF certified, and supports HACCP systems
  • 150% overload capacity protection
  • 1 year warranty

More About this Item

The Defender 6000 Series washdown base handles the most demanding applications with 316 stainless steel performance and frame, and hermetically sealed stainless steel IP69K load cell. It stands up to harsh cleaning in processing and packaging environments with IP68 immersion/ IP69K washdown protection. Base is equipped with an EasyConnect cable to allow instant configuration with Defender 5000 and 6000 indicators, speeding up installation. The 316 stainless steel construction provides excellent corrosion protection in your food, chemical processing, and packaging applications. The open design minimizes dirt buildup and supports easy cleaning.

1 Year WarrantyConformite EuropeenneIP68 Rated
Specifications
  • Capacity (kg)25
  • Capacity (lbs)50
  • Readability (g)2
  • Output2 mV/V
  • Height (in)4 1/5
  • Length (InchShort)11 51/64
  • Width (in)11 51/64
  • DescriptionDefender 6000 Washdown Base, 50 lb x 0.005 lb
  • Warranty1 Year
Reviews
Q&A