Ohaus Heavy Duty Analog Vortex Mixer, 300 to 3500 rpm; 120 VAC

Representative image only.

Ohaus Heavy Duty Analog Vortex Mixer, 300 to 3500 rpm; 120 VAC

Ohaus | Mfr: VXHDAL| Item: 5302761

Increase productivity with continuous-duty operation

$1,877.10CAD / Each

$1,877.10CAD / Each

Buy It Together

Current Item

Ohaus Heavy Duty Analog Vortex Mixer, 300 to 3500 rpm; 120 VAC
Ohaus Heavy Duty Analog Vortex Mixer, 300 to 3500 rpm; 120 VAC
5302761

$1,877.10CAD / Each
+
Ohaus Cup Head for Vortex Mixers
5302764

$80.30CAD / Each
=
Total Price 1957.40 ADD 2 ITEMS TO CART
Product Description

Includes

Universal holder, form insert for thirty-eight 1.5 to 2 mL microtubes, cup head, universal cover, and a detachable 3-wire cord and plug.

Key Features

  • Safe to mix at high speeds
  • Variable speeds up to 3500 rpm
  • Effective speed control from low to high-speed mixing
  • Compact design takes up less benchtop space
  • 2 year warranty

More About this Item

The heavy-duty vortex mixers are engineered for durability and efficiency, featuring a high-quality German motor designed for continuous operation. A unique locking design ensures safe operation across the entire speed range.

Capable of handling loads up to 1.1 kg, the vortex mixers are ideal for demanding tasks. A versatile speed control allows you to adjust from gentle shaking to vigorous vertexing, accommodating a wide range of sample types.

These mixers are perfect for laboratories needing reliable performance and flexibility in their mixing applications. The digital model provides precise speed control and a timer for consistent results, while non-digital model offers a cost-effective alternative with variable speed settings.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Orbit Size (mm)4.9
  • Min Speed (rpm)300
  • Max Speed (rpm)3500
  • Max Load (lbs)2.5
  • Max Load (kg)1.1
  • Number of Tubes38
  • Tube Size1.5 to 2 mL microtubes
  • Width (in)6.6
  • Height (in)6.3
  • Depth (in)9.5
  • Width (cm)16.8
  • Height (cm)16
  • Depth (cm)24.1
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)0.25
  • DescriptionHeavy Duty Analog Vortex Mixer, 300 to 3500 rpm; 120 VAC
  • Warranty2 years
Reviews
Q&A