Ohaus Genie SI-2100 Rotator with Standard Platform; 120V

Representative image only.

Ohaus Genie SI-2100 Rotator with Standard Platform; 120V

Ohaus | Mfr: SI-2100| Item: 5160311

Designed for a wide range of motions from gentle rolling to forceful end-over-end mixing

$1,595.68CAD / Each

$1,595.68CAD / Each
Product Description

Includes

platform and power cord with plug (no plug on the 230 VAC models).

Key Features

  • Hold a variety of tubes, flasks, microplates, and other vessels at any angle
  • Available with a standard or magnetic platform which are easily interchangeable
  • Cold room safe and easily fits in most incubators
  • Motor provides smooth, continuous, and quiet operation
  • 2 year warranty

More About this Item

Select from the standard platform which can be turned 90 degrees to allow for different mixing motions and includes retaining bands, or the magnetic stainless steel platform which features a spring clip plate system (plates sold separately).


As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneTwo year warranty
Specifications
  • Degree of Rotation (degrees)360
  • Min Speed (rpm)5
  • Max Speed (rpm)35
  • Width (in)15.7968
  • Height (in)15.5
  • Depth (in)7
  • Width (cm)40.123872
  • Height (cm)39.37
  • Depth (cm)17.78
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)38
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)0.5
  • DescriptionRotator with Standard Platform; 120V
  • Warranty2 year
Reviews
Q&A