Ohaus EX6201 Explorer Toploading Balance, 6200g x 0.1g, with Internal Calibration

Representative image only.

Ohaus EX6201 Explorer Toploading Balance, 6200g x 0.1g, with Internal Calibration

Ohaus | Mfr: EX6201| Item: 1180011

Ingenious modular design with improved performance

$7,798.65CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,798.65CAD / Each

Buy It Together

Current Item

Ohaus EX6201 Explorer Toploading Balance, 6200g x 0.1g, with Internal Calibration
Ohaus EX6201 Explorer Toploading Balance, 6200g x 0.1g, with Internal Calibration
1180011

$7,798.65CAD / Each
+ + =
Total Price 11235.34 ADD 3 ITEMS TO CART
Product Description

Includes

Below-balance weighing hook, security bracket, and AC adapter

Key Features

  • Modular desgin allows display to be separated from the weighing base
  • Optimized linearity and repeatability
  • Autocal™ automatic internal calibration ensures results are accurate
  • Intuitive operation with large, color touch screen display and icon-driven software
  • Easy to use SmarText™ graphical software
  • Metal base, ABS housing, and stainless steel pan
  • Color display and icon-driven navigation
  • Touchless sensors for hands-free operation
  • Autocal automatic internal calibration ensures results are accurate
  • 2 year warranty

More About this Item

The OHAUS Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, Explorer eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless.



UL Listed.Canadian Standards AssociationConformite EuropeenneNTEPTwo year warranty
Specifications
  • Capacity (g)6200
  • Capacity (kg)6.2
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, mg, kg, ct, oz, gr, lb, dwt, gr, N, mom, Mesghal, tael, tical, tola, baht, 3 custom units
  • Calibration TypeInternal
  • LanguagesEnglish German French Spanish Italian Russian Polish Chinese Portuguese Korean Japanese
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)4
  • Width (in)9
  • Depth (in)21 1/2
  • Pan Length (in)7 1/2
  • Pan Width (in)8
  • DescriptionExplorer Toploading Balance, 6200g x 0.1g, with Internal Calibration
  • Warranty2 Years
Reviews
Q&A