Ohaus Double Tier Platform Kit, Stainless Steel, 32.4 x 25.4 cm, for use with Rocking Shaker SHRK04DG

Representative image only.

Ohaus Double Tier Platform Kit, Stainless Steel, 32.4 x 25.4 cm, for use with Rocking Shaker SHRK04DG

Ohaus | Mfr: 30400137| Item: 5302754

Optimize your rocking and waving shakers capabilities

$258.58CAD / Each

$258.58CAD / Each

Buy It Together

Current Item

Ohaus Double Tier Platform Kit, Stainless Steel, 32.4 x 25.4 cm, for use with Rocking Shaker SHRK04DG
Ohaus Double Tier Platform Kit, Stainless Steel, 32.4 x 25.4 cm, for use with Rocking Shaker SHRK04DG
5302754

$258.58CAD / Each
+ =
Total Price 381.31 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Maximize the potential of your rocking and waving shakers with our double-tier platform kits and dimpled mats. The double-tier platforms expand your workspace, allowing you to process more samples simultaneously. Complement these platforms with our dimpled mats, designed to securely hold tubes in place and prevent shifting. This combination not only increases your sample capacity but also enhances efficiency and organization in your laboratory. Upgrade today to optimize your shaker’s performance and streamline your workflow.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Compatible WithOhaus Rocker SHRK04DG
  • Length (InchShort)12 3/4
  • Width (InchShort)10
  • Width (cm)25.4
  • Length (cm)32.4
  • DescriptionDouble Tier Platform Kit, Stainless Steel, 32.4 x 25.4 cm, for use with Rocking Shaker SHRK04DG
  • Warranty1 year
Reviews
Q&A