Ohaus Dimpled Mat, 22 X 30 cm, for use with Shakers

Representative image only.

Ohaus Dimpled Mat, 22 X 30 cm, for use with Shakers

Ohaus | Mfr: 30400124| Item: 5302750

Expand your orbital digital shaker capabilities

$105.05CAD / Each

$105.05CAD / Each
Product Description

Includes

Hardware to mount to shakers.

Key Features

  • Securely hold tubes
  • 1 year warranty

More About this Item

Optimize your orbital digital shaker with the following accessories. Choose from a variety of platforms and matts to to safely secure your samples. A variety of platform options are available to hold irregular samples or traditional flask clamps, media bottle clamps, and tube racks. Platforms can increase the amount of usable space for your samples, and in some cases can be stacked to increase throughput and double the capacity.

1 Year Warranty
Specifications
  • MaterialPVC
  • Compatible WithEndeavor 500 E51LD0403 and E51LD0420 Orbital Shakers
  • Length (InchShort)11 3/4
  • Width (InchShort)8 3/4
  • Width (cm)22
  • Length (cm)30
  • DescriptionDimpled Mat, 22 X 30 cm, for use with Ohaus Shakers
  • Warranty1 year warranty
Reviews
Q&A